APOLLO PAST526Y SHELF TRUCK WITH 3 TIMBER SHELVES 1200 X 800 PLATFORM
Shelf Truck with Timber Shelves
See technical informationSee documentsReferences
Apollo Adhesives:PAST526Y
Rubix:261A3634





Documents
Product details : APOLLO PAST526Y SHELF TRUCK WITH 3 TIMBER SHELVES 1200 X 800 PLATFORM
Manufactured from a strong steel frame & shelves/trays, powder coated in anthracite grey or blue
Also available with heavy duty timber shelves/trays with a durable painted finish
Mobile on 2 fixed & 2 swivel braked, 200mm rubber castors with blue centres
Large 600kg load capacity (U.D.L.) when using these trucks on a level/even surface
Also available with heavy duty timber shelves/trays with a durable painted finish
Mobile on 2 fixed & 2 swivel braked, 200mm rubber castors with blue centres
Large 600kg load capacity (U.D.L.) when using these trucks on a level/even surface
Technical specifications
Attributes
| Load capacity | 600 kg |
|---|---|
| Colour | black |
| Material | steel |
| Width | 800 mm |
| Height | 955 mm |
Show UNSPSC/ECL@SS
£ 940.78 excl. VAT
/ Each
£ 1,128.94 incl. VAT
- Delivery usually within ( 4 ) days
