Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Shelf trolley
SPARTEX PI302Y SHELF TRUCK - 2 1050 X 605 890 BLUE
SPARTEX PI302Y SHELF TRUCK - 2 1050 X 605 890 BLUE
Shelf Trucks - PI3 Range
References
spartex:
UK-PI302Y
rubix:
239A9245
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX PI302Y SHELF TRUCK - 2 1050 X 605 890 BLUE
Budget range of trucks with veneer finish
Manoeuvrable & strong
Mobile on 2 fixed, 2 swivel braked rubber castors
Sturdy steel truck with veneer shelves
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
369.03
excl. VAT
/
Each
£
442.84
incl. VAT
Delivery usually within (
4
) days
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX GI341L SERVICE TROLLEY - 3 FLAT SHELVES 610 X 458 X 840 BLACK
SPARTEX GI645L BLACK SERVICE TROLLEY - TRAY SHELF 610 X 460 970
SPARTEX GI942WRED ADJUSTABLE HEIGHT TROLLEY - RED 610 X 460 X 1055 RED
GPC SHELF TROLLEY STAINLESS STEEL 2-SHELF 710 X 470 X 900MM
APOLLO PAST505Y SHELF TRUCK WITH 2 TIMBER SHELVES 1000 X 700 PLATFORM
GPC HI924C 2 SHELF PLASTIC SERVICE TROLLEY - 950L GREY
GPC HI291Y SINGLE DRAWER MAINTENANCE TROLLEY
SPARTEX GI241L SERVICE TROLLEY - 2 FLAT SHELVES - 610 X 458 610 X 458
GPC DTS09S SHELF TO SUIT DT901Y
GPC DTS10S SHELF TO SUIT DT810Y BLUE/VENEER
GPC HI934C 3 SHELF PLASTIC SERVICE TROLLEY - 950L GREY
APOLLO PAST515Y SHELF TRUCK WITH 2 STEEL SHELVES 1000L X 700W PLATFORM
SPARTEX SI203Y LD ST STEEL TROLLEY - 3 SHELF 710 X 470 X 900
GPC HI935C 3 SHELF PLASTIC SERVICE TROLLEY - 1100L GREY
PROPLAZ HIT29Y PLUS - 2 SHELF TUB TROLLEY BLACK/SILVER