PROPLAZ HIT29Y PLUS - 2 SHELF TUB TROLLEY BLACK/SILVER


2 Shelf Tub Trolley

References
proplaz:HIT29Y
rubix:245A0458
brand logo
brand logo
Technical specifications
Load capacity150 kg
Height990 mm
Length870 mm
See all Specifications

Product details : PROPLAZ HIT29Y PLUS - 2 SHELF TUB TROLLEY BLACK/SILVER


High quality hardwearing black plastic trays with grey anodised aluminium uprights Ideal for warehouses, garages, workshops, laboratories etc Lightweight & easy to clean Mobile on 4 x 100mm swivel castors (2 with brakes) Tray depth of 100mm Some assembly required

Technical specifications


Attributes
Load capacity150 kg
Height990 mm
Length870 mm
Width490 mm
Show UNSPSC/ECL@SS
£ 201.41 excl. VAT
/ Each
£ 241.69 incl. VAT
  • Delivery usually within ( 4 ) days