Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Shelf trolley
SPARTEX GI942WRED ADJUSTABLE HEIGHT TROLLEY - RED 610 X 460 X 1055 RED
SPARTEX GI942WRED ADJUSTABLE HEIGHT TROLLEY - RED 610 X 460 X 1055 RED
Adjustable Height Trolleys
References
spartex:
UK-GI942W-RED
rubix:
239A9247
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX GI942WRED ADJUSTABLE HEIGHT TROLLEY - RED 610 X 460 X 1055 RED
Manufactured from grade 201 stainless mesh
Useable tray size: 775L x 400W mm
Mobile on 4 swivel braked non-marking 100mm castors
Adjustable height trolley made from steel to suit your needs with rounded edges with a top ribbed rubber mat
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
362.99
excl. VAT
/
Each
£
435.59
incl. VAT
Delivery usually within (
4
) days
Select variants (3)
Add to cart
Check our products from related categories
PROPLAZ PPU25Y BLUE - TWO TIER TROLLEY WITH WIRE SURROND BLUE/GREY
GPC HI393Y DRAWER CUPBOARD TROLLEY
GPC HI292Y TWO DRAWER MAINTENANCE TROLLEY
GPC HIT32Y 3 SHELF TUB TROLLEY PROPLAZ PLUS WITH BUCKETS
SPARTEX PI302Y SHELF TRUCK - 2 1050 X 605 890 BLUE
SPARTEX TI346Y REVERSIBLE BLUE 3 TRAY TROLLEY - 670 X 400 670 X 400 X
SPARTEX TI257Y REVERSIBLE BLUE 2 TRAY TROLLEY - 820 X 500 820 X 500
PROPLAZ PPU96Y BLUE - THREE TIER TROLLEY BLUE/GREY
APOLLO PAST506Y SHELF TRUCK WITH 3 TIMBER SHELVES 1000 X 700 PLATFORM
SPARTEX SI812Y STAINLESS STEEL TROLLEY - 2 SHELF WITH ROD SURROUND 850
SPARTEX GI942WBLUE ADJUSTABLE HEIGHT TROLLEY - BLUE 610 X 460 X 1055
SPARTEX TI246Y REVERSIBLE BLUE 2 TRAY TROLLEY - 670 X 400 670 X 400
GPC HI924C 2 SHELF PLASTIC SERVICE TROLLEY - 950L GREY
GPC HI935C 3 SHELF PLASTIC SERVICE TROLLEY - 1100L GREY
SPARTEX SI203Y LD ST STEEL TROLLEY - 3 SHELF 710 X 470 X 900