Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Shelf trolley
GPC HI291Y SINGLE DRAWER MAINTENANCE TROLLEY
GPC HI291Y SINGLE DRAWER MAINTENANCE TROLLEY
Shelf Trolley
References
gpc industries:
HI291Y
rubix:
2023231
Technical specifications
Load capacity
100
kg
See all Specifications
Product details
Technical specifications
Product details : GPC HI291Y SINGLE DRAWER MAINTENANCE TROLLEY
Strengths
•Easy to clean - will not rust, dent or chip
Some assembly required
Applications
Warehouses;Garages;Workshops;Catering
Technical specifications
Attributes
Load capacity
100
kg
Colour
Grey
Material
Steel (Drawer);Plastic with Grey Aluminium (Shelves)
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
308.49
excl. VAT
/
Each
£
370.19
incl. VAT
Delivery usually within (
21
) days
Add to cart
Check our products from related categories
SPARTEX TI346Y REVERSIBLE BLUE 3 TRAY TROLLEY - 670 X 400 670 X 400 X
GPC DTS09S SHELF TO SUIT DT901Y
APOLLO PAST515Y SHELF TRUCK WITH 2 STEEL SHELVES 1000L X 700W PLATFORM
APOLLO PAST516Y SHELF TRUCK WITH 3 STEEL SHELVES 1000L X 700W PLATFORM
GPC DTS07S SHELF TO SUIT DT703/701Y BLUE
SPARTEX PI306Y SHELF TRUCK - 3 PUSH HANDLE 1100 X 700 965 BL
GPC HIT31Y PROPLAZ PLUS TROLLEY 3 DEEP TRAYS
PROPLAZ HI663Y HANDY TOOL TRAY BLACK/SILVER
SPARTEX PI302Y SHELF TRUCK - 2 1050 X 605 890 BLUE
GPC HI925C 2 SHELF PLASTIC SERVICE TROLLEY - 1100L GREY
SPARTEX GI644L BLACK SERVICE TROLLEY - 1 SHELF 2 TRAYS 610 X 460 X 970
GPC DT809Y H. DUTY SHELF TRUCK - 960 X 660 BLUE/VENEER
SPARTEX GI645L BLACK SERVICE TROLLEY - TRAY SHELF 610 X 460 970
GPC PPU81Y 150KG PLATFORM TROLLEY
APOLLO PAST525Y SHELF TRUCK WITH 2 TIMBER SHELVES 1200 X 800 PLATFORM