SPARTEX GI645L BLACK SERVICE TROLLEY - TRAY SHELF 610 X 460 970


Plastic Multi Purpose Trolleys - GI341L etc

References
spartex:UK-GI645L
rubix:239A9221
brand logo
brand logo
Technical specifications
Load capacity150 kg
Length610 mm
Width460 mm
See all Specifications

Product details : SPARTEX GI645L BLACK SERVICE TROLLEY - TRAY SHELF 610 X 460 970


Mobile on 4 x 100mm swivel castors, 2 braked
Perfect for colour co-ordinating company depts etc
Shelves are manufactured from 20 gauge steel with smooth rounded edges for extra strength, with the legs constructed from 14 gauge steel
Top shelf is easily adjustable to 3 heights; 715, 850 & 1060mm & comes complete with a ribbed rubber mat

Technical specifications


Attributes
Load capacity150 kg
Length610 mm
Width460 mm
Weight13 kg
MaterialPlastic
Show UNSPSC/ECL@SS
£ 282.03 excl. VAT
/ Each
£ 338.44 incl. VAT
  • Delivery usually within ( 4 ) days