SPARTEX GI241L SERVICE TROLLEY - 2 FLAT SHELVES - 610 X 458 610 X 458


Plastic Multi Purpose Trolleys - GI341L etc

References
spartex:UK-GI241L
rubix:239A9212
brand logo
brand logo
Technical specifications
Load capacity175 kg
Height840 mm
Length610 mm
See all Specifications

Product details : SPARTEX GI241L SERVICE TROLLEY - 2 FLAT SHELVES - 610 X 458 610 X 458


Strong polyethylene moulded trolleys
Easy to clean - will not rust, dent or chip
Ideal for workshops, storerooms, warehouses, automotive, electronics, chemical & pharmaceutical industries
Manufactured from a non conductive polyethylene which will not pass an electrical current
& is unaffected by battery acid, solvents & cleaning solutions
Mobile on 4 x 100mm non-marking rubber swivel castors, 2 with brakes
Strong polyethylene moulded trolleys
Easy to clean - will not rust, dent or chip
Ideal for workshops, storerooms, warehouses, automotive, electronics, chemical & pharmaceutical industries
Manufactured from a non conductive polyethylene which will not pass an electrical current
& is unaffected by battery acid, solvents & cleaning solutions
Mobile on 4 x 100mm non-marking rubber swivel castors, 2 with brakes
Strong polyethylene mouled trolleys with an easy clean surface that won't rust, dent or chip

Technical specifications


Attributes
Load capacity175 kg
Height840 mm
Length610 mm
Width458 mm
Weight8 kg
MaterialPlastic
Show UNSPSC/ECL@SS
£ 182.84 excl. VAT
/ Each
£ 219.41 incl. VAT
  • Usually arrives within 14 working days