Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Miller holder mandrels
Miller holder mandrels
CUTLINE SK40 SHELL MILL HOLDER DIN 69871 SPIGOT 27.0 MM X 50L 847507
CUTLINE SK40 SHELL MILL HOLDER DIN 69871 SPIGOT 27.0 MM X 50L 847507
Shell mill holder din 69871
References
giss cutline:
847507
rubix:
847507
ean:
3660338087080
Technical specifications
Type of attachment
SK40
Length without attachment
35
mm
Reaming diameter drilling hole
27
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE SK40 SHELL MILL HOLDER DIN 69871 SPIGOT 27.0 MM X 50L 847507
Balancing 15,000 rpm
Technical specifications
Attributes
Type of attachment
SK40
Length without attachment
35
mm
Reaming diameter drilling hole
27
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.29
excl. VAT
/
Each
£
48.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OMEGAPROD OM31991 HSK63A S/L 10 100 G.320000
OMEGAPROD OM34733 DV40 MCAP 12 100 AD/B G2.525000
SANDVIK AEH20-A19-SH-160 MILLING CUTTER EXCHANGEABLE HEAD 6970404
OMEGAPROD OM31086 BT40 S/L 16 63 AD G2.520000
SANDVIK AA3B20-4009044 SOLID HOLDING TOOL 5721457
SANDVIK 930-C6-P-12-107 COROMANT TO 930 6255483
SANDVIK AE10-A16-CS-065 MILLING CUTTER EXCHANGEABLE HEAD 5721498
SANDVIK AA3B20-5009063 SOLID HOLDING TOOL 5721209
SANDVIK HA06-WE10-B035-070 SOLID HOLDING TOOL 8330722
OMEGAPROD OM31918 DV50 FMB 16 100 AD/B COOL G2.525000
OMEGAPROD OM31830 BT50 FMB 16 100 AD/B COOL G2.525000
SANDVIK AA3B20-4025044 SOLID HOLDING TOOL 5721447
SANDVIK EH25-A24.7-SH-235 6854905
SANDVIK A2B20-40 20 100 5721927
OMEGAPROD OM31082 BT40 S/L 10 63 AD G62.520000