BUNKER 28075 14PCS MODULAR STORAGE COMBO 2 TIER 1500MM S/STEEL

Draper

See technical information

References

Bunker:28075
Rubix:390A4442
Manufacturer :28075
brand logo

Technical specifications

Typebunker 28075 14pcs modular storage combo 2 tier 1500mm s/steel

Product details : BUNKER 28075 14PCS MODULAR STORAGE COMBO 2 TIER 1500MM S/STEEL


Explore the BUNKER® 14-piece 1500mm 2-tier modular storage combo with shelving, pegboards and floor cabinets. This storage combo is built with high-quality, heavy-duty steel for superior strength and durability. The industrial-grade powder-coated finish protects the steel from scratches, wear, and corrosion, making it ideal for even the toughest workshops. The floor cabinet features seven drawers and a large cupboard space with an adjustable shelf inside. It also includes smooth soft-close drawers lined with foam, aluminium handles and an integral lock for security, supplied with two keys. Each pegboard panel features a pre-cut hole for power cable access, and the premium-quality stainless steel shelving adds the perfect finishing touch to this storage solution. The floor cabinet features seven drawers and a large cupboard space with an adjustable shelf inside. It also includes smooth soft-close drawers lined with foam, aluminium handles and an integral lock for security, supplied with two keys. Each pegboard panel features a pre-cut hole for power cable access, and the premium-quality stainless steel shelving adds the perfect finishing touch to this storage solution.

Technical specifications


Attributes
Typebunker 28075 14pcs modular storage combo 2 tier 1500mm s/steel
£ 1,775.00 excl. VAT
/ Each
£ 2,130.00 incl. VAT
  • Delivery usually within ( 7 ) days