References
Bunker:27976
Rubix:390A4449
Manufacturer :27976
Product details : BUNKER 27976 18PCS MODULAR 4 TIER RACK HARDWOOD SHELVING 1500MM
Discover the modular 4-tier racking system by BUNKER®. It contains 18 pieces with premium hardwood shelving, allowing you to customise and optimise your storage space to its full potential. Its heavy-duty steel construction boasts an industrial powder-coated finish, safeguarding against scratches, wear, and corrosion for long-lasting durability.
To simplify assembly, it's recommended to have two individuals assist each other during the process. Measures 1500mm.
Important Information: Bunker Hardwood Worktops and Shelves
Bunker worktops and shelves are made from hardwood and are sealed with a clear lacquer. Wood is a natural material, and no two tops will be identical in appearance.
There will be a natural variation in colour, grain and will not be an exact match to any representation in brochures or on websites.
Wooden tops are not suitable for use in damp environments and require maintenance to retain and preserve their appearance.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 1,125.00 excl. VAT
/ Each
£ 1,350.00 incl. VAT
- Delivery usually within ( 7 ) days