References
Aventics:R412010698
Rubix:272A9129
Manufacturer :R412010698
EAN:3661475994316



Documents
Product details : AVENTICS R412010698
The Aventics Series Sa2 Industrial Shock Absorbers Were Created For Aventics Actuators. They Series Sa2 Decelerate Reliably Moving Masses And Thereby Increase Process Speed, Production Quality, The Service Life Of Production Facilities And Reduce Operating Noise.
Strengths
•Wide Product Range
High Energy Absorption And Extended Life Time
Improved Surface Protection Against Corrosion
Integrated End Stop
High Energy Absorption And Extended Life Time
Improved Surface Protection Against Corrosion
Integrated End Stop
Technical specifications
Attributes
| Threading | m14x1,5 |
|---|---|
| Cylinder stroke | 14 mm |
| Max effective mass | 17 kg |
| Max Impact speed | 4.1 m/s |
Show UNSPSC/ECL@SS
£ 175.30 excl. VAT
/ Each
£ 210.36 incl. VAT
- Usually arrives within 14 working days
