Shoe mundo s1p src safety trainer
EU shoe size | 47 |
---|---|
Collar height | Low |
Colour | Grey |
EU shoe size | 47 |
---|---|
Collar height | Low |
Colour | Grey |
Main material | Microfiber |
ESD | No |
Water proof | No |
Metal free | No |
Metatarsal protection | No |
Security Category | S1P |
Slip resistance | Yes |
Material | Microfibre with mesh inserts |
In stock: Next day delivery