References
Dormer:E0431/8
Rubix:8088942
EAN:7320760569917



Product details : DORMER E0431/8 TAP 1/8 INCH X 28 5973967
HSS-E Machine tap for gas thread MTT-X steam-tempered ISO 529 form C 48° spiralised 2.5xD blind holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Drilling diameter | 8.8 mm |
| Square drive adapter | 8 mm |
| Angle of helix | 45 ° |
| Coating | steam tempered |
| Total length | 90 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 38.41 excl. VAT
/ Each
£ 46.09 incl. VAT
- Usually arrives within 14 working days
