DORMER E200M10 TAP M10 X 1.50 MM 5975873


Machine taps E200

References
dormer:E200M10
rubix:114A6047
manufacturer :5975873
ean:7320760085080
Tap M10x1.50mm DIN 371
brand logo
Technical specifications
Threadingm10
Threading diameter10 mm
Input10 mm
See all Specifications

Product details : DORMER E200M10 TAP M10 X 1.50 MM 5975873


HSS-E Machine tap for metric thread uncoated DIN 371 form A/C straight grooves 1.5xD blind and continual holes for general use in steel <1200 N/mm². Cast iron Copper and brass. Aluminium alloys and Duraplasts.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Duraplastics

Technical specifications


Attributes
Threadingm10
Threading diameter10 mm
Input10 mm
Total length100 mm
Thread depth20 mm
Body materialhss-e
Tolerance6h
Typemetric blind bores and through-bores
With cooling sprayno
Drilling diameter10 mm
Tail diameter10 mm
Square drive adapter8 mm
Coatingbright
Show UNSPSC/ECL@SS
£ 20.54 excl. VAT
/ Each
£ 24.65 incl. VAT
  • Usually arrives within 14 working days