WALTERPROT 20160-M6 HAND- AND MACHINE TAPS HSS/-E 5075780
Short Tap
See technical informationSee documentsReferences
Walter Prototyp:20160-M6
Rubix:357A3823
Manufacturer :5075780
EAN:4042446003432

Documents
Product details : WALTERPROT 20160-M6 HAND- AND MACHINE TAPS HSS/-E 5075780
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Body material | hss-e |
|---|---|
| Coating | uncoated |
| Tolerance | 6h |
| Threading | m6 |
| Total length | 56 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Direction of threading | right |
| Angle of helix | 0 ° |
| Din standard | din 2184-2 |
| Capacity length | 15 mm |
Show UNSPSC/ECL@SS
£ 29.92 excl. VAT
/ Each
£ 35.90 incl. VAT
- Usually arrives within 14 working days