DOR EP10 M10X1.0 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC FINE SP PNT TAP


Machine tap EP10

References
dormer:EP10M10X1.0
rubix:2019192
ean:7320760137406
Machine tap M10x 1.00 mm DIN 374
brand logo
Technical specifications
Threading diameter10 mm
Thread1 mm
Total length90 mm
See all Specifications

Product details : DOR EP10 M10X1.0 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC FINE SP PNT TAP


HSS-E Machine tap for metric-fine thread TiN coated DIN 374 form B cut 2.5xD continual holes for steel <1200 N/mm². Copper Brass en bronze <200 HB. Aluminium and aluminium-magnesium alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)

Technical specifications


Attributes
Threading diameter10 mm
Thread1 mm
Total length90 mm
Body materialHSS-E
CoatingBlank
Drilling diameter9 mm
Square drive adapter7 mm
Input7
MaterialHSS-E
Show UNSPSC/ECL@SS
£ 28.60 excl. VAT
/ Each
£ 34.32 incl. VAT
  • Usually arrives within 14 working days