Machine taps E240
Threading | m12 |
---|---|
Threading diameter | 12 mm |
Thread | 1.75 mm |
Threading | m12 |
---|---|
Threading diameter | 12 mm |
Thread | 1.75 mm |
Total length | 110 mm |
Body material | hss-e |
Coating | steam tempered |
Tolerance | 6h |
Drilling diameter | 9 mm |
Tail diameter | 9 mm |
Square drive adapter | 7 mm |
Direction of threading | right |
Input | 9 mm |
Material | hss-e |
Din standard | din 376 |
Thread depth | 23 mm |
Capacity length | 23 mm |
Usually arrives within 14 working days