CUTLINE 832128 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL POINT M20
Metric tap - right - hss
See technical informationSee documentsReferences
GISS Cutline:832128
Rubix:832128
EAN:3660338050435

Documents
Product details : CUTLINE 832128 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL POINT M20
Machine tap hsse metric coarse bright spiral point
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Thread | 2.5 mm |
| Body material | hss |
| Coating | no |
| Tolerance | 6h |
| Threading | metric |
| Total length | 140 mm |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Din standard | din 376 |
| Capacity length | 32 mm |
Show UNSPSC/ECL@SS
£ 61.54 excl. VAT
/ Each
£ 73.85 incl. VAT
- Usually arrives within 14 working days
