Metric coarse tap hsse bright through holes - For steel
Threading | Metric |
---|---|
Threading diameter | 20 mm |
Thread | 2.5 mm |
Total length | 140 mm |
Body material | HSS-E |
Tolerance | 6H |
Tail diameter | 16 mm |
Square drive adapter | 12 mm |
Din standard | DIN 376 |
Capacity length | 32 mm |
In stock: Next day delivery