DORMER E011M16X1.5 SPIRAL POINT TAP M16 X 1.50 MM 5974435


Machine thread-cutter E011

References
dormer:E011M16X1.5
rubix:8087067
ean:7320760568538
Machine tap M16x1.50 mm ISO529
brand logo
Technical specifications
Threading diameter16 mm
Thread1.5 mm
Total length102 mm
See all Specifications

Product details : DORMER E011M16X1.5 SPIRAL POINT TAP M16 X 1.50 MM 5974435


HSS-E Machine thread-cutter for metric thread MTT-X steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm².
TARAUD MACH M16X1.5 E011 MACHINE MTT-X

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Threading diameter16 mm
Thread1.5 mm
Total length102 mm
Body materialHSS-E
CoatingSteam tempered
Drilling diameter16 mm
Square drive adapter12.5 mm
Input12.5
MaterialHSS-E
Show UNSPSC/ECL@SS
£ 54.93 excl. VAT
/ Each
£ 65.92 incl. VAT
  • Usually arrives within 14 working days