Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface/dressing millers
Miller body with tail for surface / dressing miller
CUTLINE SHOULDER MILL 90DEG FRSD90QC 032 832642
CUTLINE SHOULDER MILL 90DEG FRSD90QC 032 832642
Shoulder mill 90° frsd90qc
References
giss cutline:
832642
rubix:
832642
ean:
3660338053634
Technical specifications
Diameter
32
mm
Tail diameter
25
mm
Z
5
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE SHOULDER MILL 90DEG FRSD90QC 032 832642
Shoulder mill 90° frsd90qc Shoulder mill 90° frsd90qc
Technical specifications
Attributes
Diameter
32
mm
Tail diameter
25
mm
Z
5
Internal cooling
No
Type of tool tip attachment
FRSD90QC 032 10
Tail
Cylindrical weldon
Total length
95
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
114.70
excl. VAT
/
Each
£
137.64
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
CUTLINE SHOULDER MILL 90DEG FRSD90QC 025 832641
SANDVIK 345-050A32-13M 5759012
SANDVIK 490-032EH25-08M COROMILL 490 CUTTERS 6416893
SANDVIK QD-JC080A32-M 6657467
CUTLINE SHOULDER MILL 90DEG FRSD90QC 016 832639
SANDVIK 490-063Q22-14M 5829332
WALTERPROT MC326-16.0A4L200C-WK40TF SC MILLING CUTTERS SUPREME 6579440
SANDVIK R390-020A20D-07H ENDMILLS T-MAX U-MAX SCREW CLAMPED 7002063
CUTLINE SHOULDER MILL 90DEG FRSD90QC 020 832640
SANDVIK 490-020EH20-08L 6416889
SANDVIK 345-040Q22-13M COROMILL FACE MILLING CUTTER
SANDVIK 490-032B25-08M 5762104
SANDVIK QD-GC063A25-M 6657585
SANDVIK 345-080Q27-13M 5759480
WALTER MC326-04.0A3LC-WK40TF SC MILLING CUTTERS SUPREME 6579453