WALTERPROT MC326-16.0A4L200C-WK40TF SC MILLING CUTTERS SUPREME 6579440
Slot Milling Cutter
See technical informationReferences
Walter Prototyp:MC326-16.0A4L200C-WK40TF
Rubix:357A0429
Manufacturer :6579440
EAN:4042446252830

Product details : WALTERPROT MC326-16.0A4L200C-WK40TF SC MILLING CUTTERS SUPREME 6579440
ALTIUS
Strengths
•Long reach
Applications
Slot Milling;Pocket Milling;Ramping;Circular Interpolation Milling
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Reaming diameter | 15.2 mm |
| Z | 4 mm |
| Internal cooling | no |
| Total length | 115 mm |
| Tail | slot milling cutter |
| Tail diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 607.20 excl. VAT
/ Each
£ 728.64 incl. VAT
- Usually arrives within 14 working days