CUTLINE SHOULDER MILL 90DEG FRSD90QC 025 832641
Shoulder mill 90° frsd90qc
See technical informationSee documentsReferences
GISS Cutline:832641
Rubix:832641
EAN:3660338053627



Documents
Product details : CUTLINE SHOULDER MILL 90DEG FRSD90QC 025 832641
Shoulder mill 90° frsd90qc Shoulder mill 90° frsd90qc
Cylindrical shank end mill D25mm Z4 FRSD90QC 025
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Z | 4 mm |
| Internal cooling | no |
| Type of tool tip attachment | frsd90qc 025 10 |
| Total length | 95 mm |
| Tail | cylindrical weldon |
| Tail diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 146.06 excl. VAT
/ Each
£ 175.27 incl. VAT
- Usually arrives within 14 working days
