Shoulder/Slot Milling Cutter
Diameter | 3 mm |
---|---|
Total length | 38 mm |
Length of cut | 12 mm |
Diameter | 3 mm |
---|---|
Total length | 38 mm |
Length of cut | 12 mm |
Number of teeth | 3 |
Tail diameter | 3 mm |
Angle of helix | 30 ° |
Type of tail | Straight |
Type | Shoulder/Slot Milling Cutter |
Capacity length | 12 mm |
Body material | Carbide |
Cutting angle | 30 ° |
Usually arrives within 14 working days