Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F380-0635-076ASD1745 SC MILLING CM PLURA 2 7963637
SANDVIK 2F380-0635-076ASD1745 SC MILLING CM PLURA 2 7963637
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F380-0635-076ASD 1745
rubix:
317A1161
manufacturer :
7963637
ean:
7323225532617
Product details
Technical specifications
Product details : SANDVIK 2F380-0635-076ASD1745 SC MILLING CM PLURA 2 7963637
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
119.17
excl. VAT
/
Each
£
143.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1B232-1905-XA1620 SC MILLING CM PLURA 1 7045771
SANDVIK 2F440-1588-228ASD1725 SC MILLING CM PLURA 2 7858318
DORMER P8018.0X6.0 BURR 8.00 MM X 6.00 MM 6814049
CUTLINE 893416 10MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/S
DORMER S2266.0 END MILL 6.00 MM 6706782
CUTLINE 893429 16MM CARBIDE END MILL FOR ALUMINIUM 3 FLT WELDON
SANDVIK 1K357-1200-200-XD 1730 DURA SOLID CARBIDE END MILL 8213651
SANDVIK 1K377-1600-300-XD 1730 DURA SOLID CARBIDE END MILL 8213674
SANDVIK 1P231-1905-XA1630 SC MILLING CM PLURA 1 7045730
SANDVIK 1P221-1800-XB1630 SC MILLING CM PLURA 1 6259604
WALTERPROT MC232-06.0W4B080C-WJ30ED SC MILLING CUTTERS PERFORM 7568711
CUTLINE UK-OEMSC304 OEMSC304 4MM CARBIDE 3FL SLOT DRILL ALCRN
SANDVIK R215.H4-10050DAC07P 1620 5742564
SANDVIK 2S342-1905-229CMBM2CM SC MILLING CM PLURA 2 8353021
DORMER S26210.0XR1.5 6706942