Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
ROEBUCK LDXM025SS LDX TCT HOLE SAW 25MM SHORT
ROEBUCK LDXM025SS LDX TCT HOLE SAW 25MM SHORT
Solid carbide miller Unbranded
References
unbranded:
LDXM025SS
rubix:
1330173
Technical specifications
Diameter
25
mm
Product details
Technical specifications
Product details : ROEBUCK LDXM025SS LDX TCT HOLE SAW 25MM SHORT
Short series
Technical specifications
Attributes
Diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.03
excl. VAT
/
Each
£
40.84
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SANDVIK 2P340-1800-PB1630 SC MILLING CM PLURA 2 6260112
MITSUBCARB MPXLRBD0200R030N120 ENDMILL COATED MSTAR 90043371
SANDVIK R216.24-20050OCK44P 1620 5847792
DORMER S812HB16.0 DRILL 16.00 MM 5983556
SANDVIK RA215.26-4050HAL45L1620 SC MILLING CM PLURA 2 5739280
DORMER S76316.0XR1.0 END MILL 16.00 MM X 1.0 MM 6706861
SANDVIK 1K223-1000-200-NH H10F DURA SOLID CARBIDE END MILL 8412605
SANDVIK 2P340-0250-PB1630 SC MILLING CM PLURA 2 6260114
WALTERPROT MC232-16.0W4B250C-WJ30ED SC MILLING CUTTERS PERFORM 7568733
SANDVIK 2S440-1270-076-SD1725 SC MILLING CM PLURA 2 7858294
DORMER S52412.0XR2.0 S524 12.00 X 2.0 CARBIDE END MILL 6706663
WALTER MC413-05.0A2XD-WJ30TF SC MILLING CUTTERS ADVANCE 6959786
SANDVIK 2P460-1588-OAO10M SC MILLING CM PLURA 2 7254416
SANDVIK 2P120-0200-NCH10F SC MILLING CM PLURA 2 6259983
GUHRING 05735 005.000 END MILLS SOLID CARBIDE 5.000 MM DIN 6527L FIRE