• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,354)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,375)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Hand tools(25,207)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Explosion-proof tools(517)
  • Job-specific tools(2,256)
  • Automotive tooling(428)
See Special tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Special tools
  4. Job-specific tools
  5. Gardening tools
  6. Shovel for gardening tool
  7. "CHARLES BENTLEY PLASTIC SNOW SHOVEL WOODEN HANDLE (16 1/2"")"

"CHARLES BENTLEY PLASTIC SNOW SHOVEL WOODEN HANDLE (16 1/2"")"

Shovel

See technical information

References

Unbranded:SNOW.01/F4
Rubix:4507415
brand logo
brand logo

Product details : "CHARLES BENTLEY PLASTIC SNOW SHOVEL WOODEN HANDLE (16 1/2"")"


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 5.02 excl. VAT
/ Each
£ 6.02 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

RICHARD CARTER 16IN NEWCASTLE DRAINERSHOVEL BS8020 INSULATED YD HANDLERICHARD CARTER NO2 SQUARE MOUTH SOLID SOCKET X POLYFIBRE SHAFTSPARTEX SQUARE SHOVEL, WITHOUT HANDLE WIDTH CM 23 845542RICHARD CARTER GPO TRENCHING SHOVEL SOLID SOCKET X POLYFIBRE YDRICHARD CARTER 10LB RUBBER MAUL HEAD ONLYDRAPER 53162 GARDEN TROWELSPEAR & JACKSON NEVERBEND STAINLESS STEEL TROWELSPEAR & JACKSON NEVERBEND INSU TREADED NEWCASTLE DRAINERHILLBRUSH PSH2G 320MM T-GRIP SHOVEL GREENRICHARD CARTER NO 2 TAPER MOUTH SOLID SOCKET X BS 8020 POLYFIBRE YDSPEAR & JACKSON ELEMENTS HAND TROWELSPEAR & JACKSON NEVERBEND INSU TREADED TAPER MOUTH SHOVELSPEAR & JACKSON FIBRELITE TREADED CABLE LAYING SHOVELVIKAN 56013 ERGONOMIC SHOVEL 1310MM BLUERICHARD CARTER GPO TRENCHING SHOVEL BS8020 INSULATED YD HANDLE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap