SPEAR & JACKSON ELEMENTS HAND TROWEL

Trowel

See technical informationSee documents
References
Spear & Jackson:4058NB/09
Rubix:2003018
EAN:5012095060796
brand logo
Technical specifications
Shape of headnarrow bend
Handleash wood
See all Specifications
Documents

Product details : SPEAR & JACKSON ELEMENTS HAND TROWEL


With strong, durable carbon steel head, epoxy coated for rust resistance and a hardwood handle. This tool features a leather wrist/hanging strap. 10 year guarantee.

Strengths

Heat treated and hardened head for strength and durability
Essential planting and weeding tool, ideal for use in borders, tubs and pots
head improves resistance to rust, scratches, humidity and alkalis in the soil
Durable, clear lacquered, weatherproofed handle
Wrist strap for carrying and hanging up after use

Technical specifications


Attributes
Shape of headnarrow bend
Handleash wood
Length150 mm
Show UNSPSC/ECL@SS
£ 5.02 excl. VAT
/ Each
£ 6.02 incl. VAT
  • In stock: Next day delivery