SHOWA CS720 NBR CHEMICAL PROTECTION GAUNTLET BLUE 7/S
SHOWA GLOBUS GAUNTLET 720 NITRILE
See technical informationReferences
Showa:SHO720/S
Rubix:45031286
EAN:4901792042864

Product details : SHOWA CS720 NBR CHEMICAL PROTECTION GAUNTLET BLUE 7/S
Chemical resistant, low-lint, resistant to deformation and food safe. Fully coated, extra coating over entire hand. Scalloped edge. Rough finish over entire surface. Antibacterial and anti-odour treatment. Special hydrocarbon treatment. Anatomical shape. Seamless knit.
Standards : EN388_3132, EN374-2, EN374
Standards : EN388_3132, EN374-2, EN374
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Length | 300 mm |
| Main material | nbr |
| ESD | no |
| Colour | black |
| Thickness | 1.1 mm |
| Material | nylon |
Show UNSPSC/ECL@SS
£ 6.81 excl. VAT
/ Each
£ 8.17 incl. VAT
- Usually arrives within 14 working days