TEGERA 8160 CHEMICAL PROTECTION GLOVE 8 M

Chemical protection glove TEGERA 8160

See technical informationSee documents

References

Tegera:8160-8
Rubix:386A1562
EAN:7392626007550
brand logo

Technical specifications

Size8
Length300 mm
See all Specifications

Documents

Product details : TEGERA 8160 CHEMICAL PROTECTION GLOVE 8 M


A soft, comfortable, and heat resistant (up to 250⁰ C/482⁰ F) 0,5 mm/19,6 mil natural latex glove with perfect grip thanks to a foam pattern. Suitable for work in areas where there is a risk of contact heat injuries. Flexible chemical protection glove for allround work.
A soft, comfortable, and heat resistant (up to 250⁰ C/482⁰ F) natural latex glove with perfect grip.

Strengths

Withstands contact heat up to 250°C,Waterproof

Applications

Agricultural work,Building and construction,Cleaning,Concrete work,Decontamination,Hot work,Marine work,Paint spraying work,Painting,Paper industry work,Petro-chemical work,Sanitation,Wood industry work

Technical specifications


Attributes
Size8
Length300 mm
Colourblack
Thickness1.1 mm
£ 5.35 excl. VAT
/ Each
£ 6.42 incl. VAT
  • Usually arrives within 14 working days

Size