ANSELL 79-700 ALPHATEC AQUADRI NITRILE GLOVES BLUE SIZE 8

AlphaTec 79700

See technical information

References

Ansell:79-700-8
Rubix:1471459
Manufacturer :79700080
EAN:0076490490539
ANSELL Gloves VIRTEX 79-700 MT 8
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Size8
Length310 mm
Chemical protection valuejkt
See all Specifications

Product details : ANSELL 79-700 ALPHATEC AQUADRI NITRILE GLOVES BLUE SIZE 8


  • 79-700 is designed specifically to offer outstanding comfort, flexibility and good chemical resistance.
All day comfort in a lightweight glove.

Strengths

  • AQUADRI™ - Ansell Moisture Management Technology. This technology gives this reusable, handed glove excellent moisture absorption capabilities and keeps users hands drier for a longer period of time
  • Food approved
  • Light duty glove for good dexterity and flexibility

Applications

Engine transmission and repair|Painting or cleaning tools or robots|All food processing applications that have food contact|Light assembly tasks|Handling dry, wet or oily large objects|Oil, fluids and filter change
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Size8
Length310 mm
Chemical protection valuejkt
Main materialnitrile
ESDno
Packaging12 pieces bag;12 bags carton
Colourblue
Thickness0.22 mm
Cuff stylestraight
Usage environmentdry
Materialnitrile
£ 1.86 excl. VAT
/ Each
£ 2.23 incl. VAT
  • In stock: Next day delivery

Size