References
Schneider Electric:XS630B1PAM12
Rubix:154A0490
EAN:3389110146714



Technical specifications
| Type | inductive proximity sensor |
|---|---|
| Min. tension | 12 V |
| Max. tension | 48 V |
Documents
Product details : SCHNEIDER SENSOR XS630B1PAM12
This Schneider Electric OsiSense XS cylindrical (M30 thread) inductive proximity sensor has a PPS sensing face and a nickel plated brass case. It has a sensing distance of 15 mm, NO function PNP output and a M12 connector. It has a supply voltage of 12 to 48Vdc. This general purpose threaded cylindrical inductive proximity sensor is flush mountable and has an increased sensing range. It is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts and is CSA, UL certified. Corrosion-resistant and non-magnetic Nickel plated brass provides magnetic shielding to the sensor: better accuracy and immunity to magnetic disturbance. 4 LED viewports for easy sensor status viewing, setup and troubleshooting. IP65, IP67 and IP69K protection makes this product ready for the harshest environments. Can operate in very cold (-25¦C) and hot environments (+70¦C). Standard M12 connector, compatible with all existing market sensor cabling
Strengths
Extended Sensing Range
Twice nominal sensing distance
Flush mount
Fast switching frequency
2 & 3 wire controlled devices
LED status display
Twice nominal sensing distance
Flush mount
Fast switching frequency
2 & 3 wire controlled devices
LED status display
Applications
General Purpose
Mobile Equipment
Mobile Equipment
Technical specifications
Attributes
| Type | inductive proximity sensor |
|---|---|
| Min. tension | 12 V |
| Max. tension | 48 V |
| Material | brass |
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 62.37 excl. VAT
/ Each
£ 74.84 incl. VAT
- In stock: Next day delivery