References
Aventics:R412022871
Rubix:273A9844
Manufacturer :R412022871

Documents
Product details : AVENTICS R412022871
The sensors from the ST6 series from AVENTICS are suitable for installation in the 6 mm T-slot and by means of sensor attachment to the cylinder. They can also be easily attached to all round cylinders, tie rod cylinders and profile cylinders from AVENTICS. Thanks to the optimized shape, the sensors can be fitted flush into existing slots and can be integrated into any machine environment to save space, even with sensor attachment. Lateral retaining ribs on the sensor enable easy installation even in places that are difficult to access or for overhead installation. The robust fastening screw keeps the sensor in the desired position, even in the event of shock and vibration.
Technical specifications
Attributes
| Type | proximity sensor |
|---|---|
| Min. temperature | -40 °C |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 40.52 excl. VAT
/ Each
£ 48.62 incl. VAT
- Usually arrives within 14 working days
