FESTO 553549 PROXIMITY SENSOR


Proximity sensors Festo

References
festo:SIEF-M30B-PS-S-L
rubix:391A6119
manufacturer :553549
ean:4052568197483
SIEF-M30B-PS-S-L Proximity Sensor
brand logo
Technical specifications
Min. tension10 V
Max. tension30 V
See all Specifications

Product details : FESTO 553549 PROXIMITY SENSOR


Proximity Sensor SIEF-M30B-PS-S-L With plug, flush Mounting Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)

Technical specifications


Attributes
Logistic Weight107,6 g
Min. tension10 V
Max. tension30 V
Show UNSPSC/ECL@SS
£ 60.82 excl. VAT
/ Each
£ 72.98 incl. VAT
  • Usually arrives within 14 working days