References
Aventics:R412022856
Rubix:273A9845
Manufacturer :R412022856

Documents
Product details : AVENTICS R412022856
Strengths
•Universal sensors for the standardized 6 mm nut
Mounting from above in the nut (“drop-in” mounting)
Wide range of versions with different line lengths and connections
Combined mounting screw with hexagon socket and slotted screw
Mounting from above in the nut (“drop-in” mounting)
Wide range of versions with different line lengths and connections
Combined mounting screw with hexagon socket and slotted screw
Technical specifications
Attributes
| Type | sensor |
|---|---|
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | polyamide (housing);polyurethane (sheath);stainless steel (screw) |
| Cable length | 3 m |
| Min. temperature | -20 °C |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 46.86 excl. VAT
/ Each
£ 56.23 incl. VAT
- Usually arrives within 14 working days
