MECALINE 879636 REED SWITCH FOR COMPACT CYLINDER
STATIC / REED DETECTOR FOR COMPACT CYLINDER
See technical informationSee documentsReferences
Mecaline:879636
Rubix:216A1422
EAN:3660338331787

Documents
Product details : MECALINE 879636 REED SWITCH FOR COMPACT CYLINDER
2 wire static / reed switch, Normally open, Red LED indicator 2 meters cable, IP67 rated for compact cylinders
REED DETECTOR FOR COMPACT CYLINDER
Technical specifications
Attributes
| Type | reed switch |
|---|---|
| Min. tension | 5 V |
| Max. tension | 120 V |
| Cable length | 2 m |
Show UNSPSC/ECL@SS
£ 12.08 excl. VAT
/ Each
£ 14.50 incl. VAT
- Usually arrives within 14 working days
