FESTO 30459 PROXIMITY SWITCH SMEO-1-LED-24-B


SMEO-1 Proximity switch

References
festo:SMEO-1-LED-24-B
rubix:120A0591
manufacturer :30459
ean:4052568003692
SMEO-1-LED-24-B Proximity Sensor
brand logo
Technical specifications
TypeSMEO
Min. tension12 V
Max. tension27 V
See all Specifications

Product details : FESTO 30459 PROXIMITY SWITCH SMEO-1-LED-24-B


Proximity Sensor SMEO-1-LED-24-B With reed contact and light-emitting diode, without Mounting kit. Design=Block design, Authorisation=C-Tick, CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE, Measuring principle=Reed magnetic

Technical specifications


Attributes
Logistics dimensions (L x W x H)140x150x15 mm
Logistic Weight81,07 g
TypeSMEO
Min. tension12 V
Max. tension27 V
MaterialZinc die-cast, TPE-U
Show UNSPSC/ECL@SS
£ 108.60 excl. VAT
/ Each
£ 130.32 incl. VAT
  • In stock: Next day delivery