References
SMC:EBKX-L7005-040
Rubix:118A8910
Manufacturer :EBKX-L7005-040
EAN:3618036123944

Product details : SMC EBKX-L7005-040 EXHAUST FILTER R1/4 40MICRON
-
•Nominal filtration rating: 2 to 120 μm
•Connection thread: M3, M5, 1/8, 1/4, 3/8, 1/2
•Operating temperature: -160 to 100 °C.
Model: EBKX-L7005 (R1/4 - Short Type)
Filtration: 040 (40 μm)
•Connection thread: M3, M5, 1/8, 1/4, 3/8, 1/2
•Operating temperature: -160 to 100 °C.
Model: EBKX-L7005 (R1/4 - Short Type)
Filtration: 040 (40 μm)
Strengths
•High mechanical strength and withstand pressure
Anti-corrosion
Suitable for high-accuracy filtration
Washing allows repeated use
Anti-corrosion
Suitable for high-accuracy filtration
Washing allows repeated use
Applications
Suitable for machining, crimping, brazing, welding, and simultaneous sintering
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Connecting diameter (inch) | r 1/4 '' |
| Material | sintered metal |
| Length | 19 mm |
Show UNSPSC/ECL@SS
£ 10.64 excl. VAT
/ Each
£ 12.77 incl. VAT
- In stock: Next day delivery