References
IMI Norgren:T45P0004
Rubix:118A6367
Manufacturer :T45P0004

Documents
Product details : NORGREN T45P0004 4MM STEM PLASTIC SILENCER
Silencer 4mm Pneufit
Technical specifications
Attributes
| Connecting diameter (inch) | 0.15748 '' |
|---|---|
| Material | body: porous plastic uhmw pe (light gray); stem: pe (black) |
| Length | 32 mm |
| Max. service pressure | 10 bar |
| Sound level | 84 dB |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 5.50 excl. VAT
/ Each
£ 6.60 incl. VAT
- Usually arrives within 14 working days
