MECALINE 869358 EXHAUST SILENCER MALE CYLINDRICAL FLAT COMPACT M5
BRASS COMPACT EXHAUST SILENCER - MALE THREAD
See technical informationSee documentsReferences
Superseded Ref:786072
Mecaline:869358
Rubix:216A1267
EAN:3660338231032
Documents
Product details : MECALINE 869358 EXHAUST SILENCER MALE CYLINDRICAL FLAT COMPACT M5
Material: Brass / sintered bronze. Max Working Pression: 12 bars. Temperature range -10°C...+80°C. Filtration capacity: 100 μm
Technical specifications
Attributes
| Connecting diameter (inch) | m 5 '' |
|---|
Show UNSPSC/ECL@SS
£ 0.62 excl. VAT
/ Each
£ 0.74 incl. VAT
- Usually arrives within 14 working days

