References
Festo:UC-1/8
Rubix:4524437
Manufacturer :161419
EAN:4052568012410

Documents
Product details : FESTO 161419 SILENCER UC-1/8
Silencer UC-1/8 Made of plastic. Assembly Position=Any, Container size=1, Operating pressure=0 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x14x14 mm |
|---|---|
| Logistic Weight | 2,67 g |
| Connecting diameter (inch) | 1/8 '' |
| Material | pe |
Show UNSPSC/ECL@SS
£ 5.62 excl. VAT
/ Each
£ 6.74 incl. VAT
- In stock: Next day delivery