References
Festo:UO-M7
Rubix:118A5025
Manufacturer :197582
EAN:4052568045371

Documents
Product details : FESTO 197582 SILENCER UO-M7
Silencer UO-M7 For vacuum generators Assembly Position=Any, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Ambient temperature=-10 - 60 °C, Product weight=2,5 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x9x9 mm |
|---|---|
| Logistic Weight | 1,48 g |
| Connecting diameter (inch) | m7 '' |
| Material | polyethylene |
| Max. service pressure | 8 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 8.60 excl. VAT
/ Each
£ 10.32 incl. VAT
- Delivery usually within ( 2 ) days