References
SMC:2507-006
Rubix:118A9026
Manufacturer :2507-006
EAN:3618035630108

Documents
Product details : SMC 2507-006 SILENCER
Series 25 is a metal case style silencer with a shock resistant construction. The series exhausts in only one direction and prevents scattering of mist and noise. Series 25 is available with R(PT) or NPT threads.
Size: 7mm
Port Size: 06 (3/4)
Port Size: 06 (3/4)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x89x48 mm |
|---|---|
| Logistic Weight | 317 g |
| Connecting diameter (inch) | 3/4 '' |
| Material | zinc alloy (zdc case); pvdc sound absorbing material; sus (stainless steel) wire netting |
| Length | 310 mm |
| Max. service pressure | 10 bar |
| Sound level | 19 dB |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Size of thread | r 3/4 |
Show UNSPSC/ECL@SS
£ 21.15 excl. VAT
/ Each
£ 25.38 incl. VAT
- Delivery usually within ( 4 ) days