References
Festo:UC-M5-50
Rubix:118A5026
Manufacturer :534217
EAN:4052568048686

Documents
Product details : FESTO 534217 SILENCER UC-M5-50
Silencer UC-M5-50 Made of plastic. Assembly Position=Any, Container size=50, Operating pressure=0 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53x43x40 mm |
|---|---|
| Logistic Weight | 0,69 g |
| Connecting diameter (inch) | m5 '' |
| Material | polyethylene |
| Length | 19.4 mm |
| Max. service pressure | 10 bar |
| Sound level | 60 dB |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 215.00 excl. VAT
/ 50 pieces
£ 258.00 incl. VAT
- Delivery usually within ( 2 ) days