References
SMC:NAN500-N06
Rubix:2601866
Manufacturer :00074693
EAN:3618033590534

Documents
Product details : SMC NAN500-N06 SILENCER 3/4 (NPT)
Series AN silencers offer various styles and low backpressure in a compact, easy mounting design. The noise reduction has been improved to 30 dB(A) and the case is UL94-V0 grade, flame resistant material. Series AN is available with M, R or NPT threads.
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Connecting diameter (inch) | 3/4 '' |
| Material | flame resistance material (ul94-v0 grade) |
| Length | 107 mm |
| Max. service pressure | 10 bar |
| Sound level | 38 dB |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Size of thread | 3/4 npt |
Show UNSPSC/ECL@SS
£ 21.15 excl. VAT
/ Each
£ 25.38 incl. VAT
- Delivery usually within ( 4 ) days