Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
MECALINE 859387 COMPACT SILENCER G3/8IN
MECALINE 859387 COMPACT SILENCER G3/8IN
BRASS COMPACT SILENCER - MALE THREAD
References
mecaline:
859387
rubix:
216A1260
ean:
3660338143984
Technical specifications
Connecting diameter (inch)
G 3/8
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859387 COMPACT SILENCER G3/8IN
Material: Brass / sintered bronze. Max Working Pression: 10 bars. Temperature range -10°C...+80°C. Filtration capacity: 120 μm
Technical specifications
Attributes
Connecting diameter (inch)
G 3/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.65
excl. VAT
/
Each
£
5.58
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
SMC AN10-01 COMPACT RESIN SILENCER
SMC AN600-N10 SILENCER (NPT THREAD)
SMC AN110-01 SILENCER
MECALINE 859377 SILENCER ACETAL G1IN
NORGREN 0014700000000000 SILENCER
NORGREN T40C4800 G1/2 SINTERED BRONZE SILENCER
SMC AN900-20 SILENCER
AVENTICS 1827000044
FESTO 12740 SILENCER U-3/8-B-NPT
NORGREN MB004B SILENCER 1/2 MALE THREAD
MECALINE 859074 PUSH-IN SILENCER 12
AVENTICS 5790005352
AVENTICS R412007878
MECALINE 859373 SILENCER ACETAL G1/4IN
MECALINE 869354 EXHAUST SILENCER MALE FLAT G 1/4IN