Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
MECALINE 869623 SILENCER FLOW REG G 3/8IN
MECALINE 869623 SILENCER FLOW REG G 3/8IN
BRASS SILENCER WITH FLOW REGULATOR - MALE THREAD
References
mecaline:
869623
rubix:
216A1278
ean:
3660338233326
Technical specifications
Connecting diameter (inch)
g 3/8
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 869623 SILENCER FLOW REG G 3/8IN
Material: Brass / sintered bronze. Max Working Pression: 12 bars. Temperature range -10°C...+80°C. Filtration capacity: 100 μm
Technical specifications
Attributes
Connecting diameter (inch)
g 3/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.25
excl. VAT
/
Each
£
12.30
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SMC NAN300-N03 SILENCER
AVENTICS 1827000023
FESTO 165006 SILENCER UC-QS-4H
NORGREN 04059200 1/4 SIL/MODULE
FESTO 539132 FILTER SILENCER LFU-1/4
SMC AN20-C10 COMPACT RESIN SILENCER
AVENTICS R412007876
FESTO 1205858 SILENCER AMTE-M-LH-M5
AVENTICS M12X1 SILENCER 5324002020
CAMOZZI SILENCER 2921 1/4
FESTO 6841 SILENCER U-1/8-B
NORGREN MS002A 1/4 NPT SILENCER
NORGREN MA008B SHELL TYPE EXHAUST SILENCER RC
MECALINE 859072 PUSH-IN SILENCER 8
MECALINE EXHAUST SILENCER POLYETHYLENE G1/2IN 869654