CAMOZZI SILENCER 2921 1/4


Sintered Silencer

References
camozzi:2921 1/4
rubix:184A6339
manufacturer :30-7921-3057
brand logo
brand logo
Technical specifications
Connecting diameter (inch)G 1/4Ā ''
See all Specifications

Product details : CAMOZZI SILENCER 2921 1/4


Silencers are indispensable elements for eliminating or reducing the characteristic noise of compressed air during discharge operations. When carrying out maintenance, the silencers should be degreased using white spirit or paraffin and compressed air blown through them in the opposite direction to operation.

Applications

Industrial

Technical specifications


Attributes
Connecting diameter (inch)G 1/4Ā ''
MaterialCoppering Steel (Body);Sintered Bronze (Silencing)
Length28Ā mm
Max. service pressure10Ā bar
Sound level85Ā dB
Show UNSPSC/ECL@SS
Ā£ 4.37 excl. VAT
/ Each
Ā£ 5.24 incl. VAT
  • Usually arrives within 14 working days