SIMRIT 478472 BAU3SLX2 47.0X 90.0X 10.0 902


Simmerring BA

References
freudenberg sealing technologies:BAU3SLX2 47 X 90 X 10 X 7 72 NBR 902
rubix:389A1256
manufacturer :478472
brand logo
brand logo
Technical specifications
Inner diameter47 mm
Outer diameter90 mm
Width10 mm
See all Specifications

Product details : SIMRIT 478472 BAU3SLX2 47.0X 90.0X 10.0 902


Simmerring from Freudenberg, with (SL) or without additional dust lip.

Strengths

The oil seal from Freudenberg offers protection against moderate to medium levels of dirt from the outside. Even with increased roughness of the bore, it reliably seals housing bores. Sealing of low-viscosity and gaseous media is also possible thanks to the thermal expansion and the split housing.

Applications

The radial shaft seal offers a wide range of applications in all industrial sectors. It can be used for axles with moderate dirt impact, power tools and industrial gearboxes.

Technical specifications


Attributes
Inner diameter47 mm
Outer diameter90 mm
Width10 mm
MaterialNBR
ExecutionRecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days