References
SKF:115X140X12 HMSA10 RG
Rubix:269A3656
Manufacturer :522516
EAN:7316572553411

Product details : SKF 115X140X12MM-HMSA10RG RADIAL SHAFT SEAL
SKF shaft seal
Technical specifications
Attributes
| Logistic Weight | 95,1 g |
|---|---|
| Inner diameter | 115 mm |
| Outer diameter | 140 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 6.19 excl. VAT
/ Each
£ 7.43 incl. VAT
- Delivery usually within ( 3 ) days
